KNIPEX side cutters 125 mm polished head with plastic handle
SDCTR-L125-(3/1,5)-53095005
Art.-no. 1970928050
Register and access more than 75 000 products
Execution
- Vanadium electric steel, forged, oil-hardened
- Blades also inductively hardened
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773013402 |
Manufacturer Part Number | 70 01 125 |
Length | 125 mm |
Surface | Plain |
Max. hard wire diameter cutting capacity | 1.5 mm |
Max. medium wire diameter cutting capacity | 2.3 mm |
Max. soft wire diameter cutting capacity | 3 mm |
Material of handle | Polyvinyl chloride |
Harmonized System Code | 82032000 |
Gross Weight | 0.084 kg |