Welcome to Würth Finland For trade customers only

KNIPEX siphon and connector pliers 250 mm plastic jaws polished head

PLRSWRNCH-KNIPEX-PLA-JAW-L250MM

Art.-no. 1970935603

-
KNIPEX siphon and connector pliers 250 mm plastic jaws polished head

Art.-no. 1970935603

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For gripping pipes and for tightening and loosening plastic pipe connections.

Execution

  • Chrome-vanadium electric steel, forged, oil-hardened
  • Adjustable hinge, replaceable plastic protective jaws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KNIPEX

EAN

4003773078470

Manufacturer Part Number

81 11 250

Length

250 mm

Max. clamping width

75 mm

Surface

Plain

Material of handle

Polyvinyl chloride

Harmonized System Code

82032000

Gross Weight

0.355 kg

Spare parts for this product:
KNIPEX plastic jaws, 2 pairs for syphon and connector pliers 81 11 and 13 250

Spare protective jaws for pipe gripping pliers

KNIPEX
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information