Welcome to Würth Finland For trade customers only

KNIPEX spring band clamp pliers 250 mm with plastic handle

HOSECLMPWRNCH-KNIPEX-SPRING-L250MM

Art.-no. 1970935604

-
KNIPEX spring band clamp pliers 250 mm with plastic handle

Art.-no. 1970935604

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

for standard, compact and wire clamps and spring band rings

Execution

  • Chrome-vanadium electric steel, forged, oil-hardened
  • Box joint, excellent stability thanks to double guide and pinch guard in all settings

Advantage

  • Rotating, universal gripping inserts for secure clamp grip in any position
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KNIPEX

EAN

4003773077329

Manufacturer Part Number

85 51 250 A

Length

250 mm

Max. clamping width

70 mm

Surface

Plain

Harmonized System Code

82032000

Gross Weight

0.365 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information