Welcome to Würth Finland For trade customers only

KNIPEX water pump pliers Cobra extra slim 250 mm polished head plastic handle

WTRPMPPLRS-COBRA-SLIM-250MM

Art.-no. 1970974653

-
KNIPEX water pump pliers Cobra extra slim 250 mm polished head plastic handle

Art.-no. 1970974653

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Chrome-vanadium electric steel, forged, oil-hardened
  • Box joint, excellent stability thanks to double guide and pinch guard in all settings

Advantage

  • Pointed and slender jaw shape for confined spaces
  • Direct adjustment to workpiece via pushbutton
  • Self-locking on pipes and nuts, energy-saving work process
  • Favourable leverage, optimum force transmission
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KNIPEX

EAN

4003773061267

Manufacturer Part Number

87 51 250

Length

250 mm

Max. clamping width

42 mm

Surface

Plain

Material of handle

Polyvinyl chloride

Harmonized System Code

82032000

Gross Weight

0.345 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information