Valitse yksittäiset tuotteet alla olevasta taulukosta, jotta pääset niiden lisätietoihin, kuviin ja asiakirjoihin.
Screw tap cass. Multi LL blind hole 14 pcs Syska
Consisting of premium drills MFD Vario and blind hole screw taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.