Welcome to Würth Finland For trade customers only

Key set TX TX9–TX40 Pro Hold TM

Allen key set TX 8 pieces Pro Hold
TX L-KEY SET T9-40 PROHOLD

Art.-no. 575310090

EAN 0037231718343

-
Key set TX TX9–TX40 Pro Hold TM

Art.-no. 575310090

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The ProHold socket bit prevents screws from detaching. Saves time and trouble, and reduces the number of lost screws when attaching/detaching components fixed with hexagonal socket-head screws or TX screws in tight or otherwise challenging spaces.

Can also be used with screws manufactured from stainless steel, acid steel, plastic or aluminium.
The rounded head of the Allen model enables screws to be opened/closed at a 30° angle.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information