Welcome to Würth Finland For trade customers only

Kjellberg Root Flux

Protective welding paste Root flux
PROTWELDPAST-(ROOT FLUX)-0,5KG

Art.-no. 0893102190

EAN 4053479961514

-
Kjellberg Root Flux

Art.-no. 0893102190

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The root flux is applied to the root side (some 2 mm thick) before welding; protects against welding-related oxidation.


  • Designed for the TIG welding of low-alloy and stainless steels (nickel content max. 20%).

  • Not a substitute for protective gas – to be used when gas is not applicable.

  • Protects the root side but is not equivalent to an argon-protected root side.

  • Removes oxide inclusions and exhaust oxides during welding.

  • Can replace protective gas (if the application does not permit gas protection on the root side), tape and ceramic backing.

  • Acts as a backing by distributing heat evenly below the weld.

  • Chemical function removes impurities from weld pools.

  • Supplied as a powder – mix with industrial alcohol (methanol, ethanol) or distilled water prior to welding, three parts powder to two parts liquid.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

500 g

Container

Can

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information