Knife Carbon Steel Hultafors
General purpose knife carbon steel HULTAFORS
KNFE-UNI-CUTTER-ORANGE-L208MM
Register and access more than 75 000 products
Designed for professional users. Blade made of Japanese knife steel.
The blade is manufactured from 2.5-mm carbon steel, tempered to 58–60 HRC.
The blade has been honed in stages and finished with a leather disc.
Length 93/208 mm.
Datasheets(X)
Length | 208 mm |
Blade length | 93 mm |
Thickness of blade | 2.5 mm |
Blade width | 18 mm |
Material of handle | 1-component plastic |