Welcome to Würth Finland For trade customers only

Knitted hat Polartec PIER-S

Knitted hat Polartec PIER-S
HAT-POLARTEC-BLACK-ONESIZE

Art.-no. 9501019189
EAN 4099618734151

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour

Black

Size

One size

Material

100% recycling polyester

Fabric weight per m2

0 g

Material of lining

100% recycling polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information