Welcome to Würth Finland For trade customers only

Knurled nuts, low type DIN/WN 467, steel 5, zinc plated, blue passivated (A2K)

DIN/WN 467, steel 5 zinc plated
NUT-KNRL-DIN467-5-(A2K)-M4

Art.-no. 031224

EAN 4011231332323

-
Knurled nuts, low type DIN/WN 467, steel 5, zinc plated, blue passivated (A2K)

Art.-no. 031224

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Notice

M12 not standardised in DIN 467

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (h1)

4 mm

Outer diameter (dk)

16 mm

Head height (k1)

3.5 mm

Standards

DIN 467

Material

Steel

Property class

5

Surface

Zinc plated

Form

Low

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information