LED candle lamp CLB 4,9W/827 E14 OP
LED lamp E14 candle shaped non-dimm. Osram
BULB-LED-E14-4,9W-827-L108MM
Art.-no. 9501014604
EAN 4058075593244
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Osram Parathom Classic B 4,9W/2700K E14 LED candle lamp
- Luminous flux 470 lm (equivalent to a 40 W light bulb), opening angle 200 ° and colour rendering index over 80
- Length 100 mm, diameter 37 mm
- Instant 100% light, no warm-up time
- Average service life 15,000 h
Product information
Datasheets(X)
Colour temperature | 2700 K |
Power rating | 4.9 W |
Luminous flux | 470 lm |
Length | 100 mm |
Life time of illuminant | 15000 h |
Diameter | 37 mm |
WEEE (taking back waste electrical and electronic equipment) | 02 |