Welcome to Würth Finland For trade customers only

LED, extra-light Genesis

Additional headlight LED X-Vision Genesis
ADDLHDLGHT-LED-GENESIS-8000LM-120W

Art.-no. 0812450280

EAN 4061975586292

-
LED, extra-light Genesis

Art.-no. 0812450280

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

X-Vision curved design auxiliary light bar Genesis provides a broad light pattern with a steady beam that reaches a wide area.
  • Aluminium frame

  • Polycarbonate lens

  • Fittings stainless steel

  • Curved design

  • 5-year warranty
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

560 mm

Height

84 mm

Cable length

1 m

Power rating

120 W

IP protection class

IP 68

Number of LEDs

8 PCS

Luminous flux

8000 lm

Min./max. nominal voltage

9 / 30 V/DC

Depth

89 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extra-light holder, EU number plate, RST

STPL-F.ADDLGHT-DOMIBAR-SST

x 1 pcs
Wiring harness for LED light

CONSET-F.LGHT-LED-5PCS

Connector kit for extra lights
x 1 pcs
Wiring harness for LED light

CONSET-F.LGHT-LED-6PCS

Connector kit for extra lights
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information