LED head lamp EX Z0
LED head lamp EX Z0
HDLAMP-Z0-LED-3XAAA
Register and access more than 75 000 products
ATEX category 1/CENELEC classification zone 0
Explosive atmosphere is always present (for more than 1000 hours per year)
30° swivelling lamp head
When used in areas at risk of explosions, ensure that batteries with art. no. 0827809511 are used! Otherwise not permitted.
Batteries not included in the scope of delivery
CE EX I M1 Ex ia I Ma, II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T65°C Da
Datasheets(X)
For short range to medium-range applications Suitable for construction helmets.
Luminous flux | 60 lm |
Lighting range | 30 m |
Luminous period | 10 h |
IP protection class | IP 65 |
Battery designation | Micro AAA; LR03; AM4 |
Number of rechargeable batteries/batteries | 3 PCS |