Welcome to Würth Finland For trade customers only

LED headlamp Suprabeam V3pro

LED headlamp, Suprabeam V3Pro
HDLAMP-LED-V3PRO-3XAA

Art.-no. 0827809619
EAN 5704049903142

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful headlamp.
  • The unique wiring system ensures the best possible flexibility, and the fully electronic adjustment includes dimming and memory function

  • Swiveling light unit

  • Lighting part: hi-tech plastic composite and very hard aluminum

  • Switch: metal button below the light unit

  • 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and power max. 500 lm

  • Light beam: adjustment of the lighting angle by sliding the lighting part

2 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Suitable for both close work and long distances.

Luminous flux

270 lm

Min./max. luminous flux

10 / 400 lm

Lighting range

210 m

Lighting range min./ max.

2 / 210 m

Luminous period

17 h

Min./max. luminous period

8-110 h

IP protection class

IP X4

Battery designation

Mignon AA; LR6

Number of rechargeable batteries/batteries

3 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Energizer Industrial lithium battery

BTRY-LITHIUM-AA-L91-1,5V

x 10 pcs
Suprabeam V3 series extension cable

CBL-(F.HDLAMP-SUPRABEAM-V3)

x 1 pcs
Protective bag for headlamp

PROTBG-(F.HDLAMP-SUPRABEAM)-BLCK

x 1 pcs
Alkaline battery Energizer Industrial

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
Pre-charged NiMH battery

BTRY-NIMH-AA-2300MAH

The advantages of NiMH batteries combined with the benefits of primary batteries
x 4 pcs
LED head lamp Suprabeam V3air

HDLAMP-V3AIR-LED-3XAAA

Lightweight design with optimised comfort.
x 1 pcs
Headband for V3 series headlamp, blue

HDBA-(F.SUPRABEAM-V3/V20)-BLCK/DRKBLUE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information