Welcome to Würth Finland For trade customers only

LED interior light 12V Startax

LED interior light 12V Startax
INLGHT-LED-12V-300MM

Art.-no. 9501018798

EAN 9335962003518

-
LED interior light 12V Startax

Art.-no. 9501018798

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

3 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of LEDs

61 PCS

Colour

White

Length

300 mm

Width

25 mm

Height

10 mm

Cable length

10 cm

Nominal voltage

12 V

Product weight (per item)

65 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information