LED lamp CL A, E27
LED light E27 pear shaped, non-dimmable Osram
BULB-LED-E27-A+-8,5W-840FR-4000K
Register and access more than 75 000 products
- Low energy consumption
- Easy replacement of traditional lamps due to compact design
- Instant 100% light
- Suitable for general lighting
Datasheets(X)
Replaces filament bulb/halogen bulb with | 60W |
Colour of light | Cold white (CW) |
Colour temperature | 4000 K |
Power rating | 8.5 W |
Luminous flux | 806 lm |
Length | 113 mm |
Glass colour | Frost |
Energy efficiency class | A+ |
Life time of illuminant | 15000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 60 mm |
WEEE (taking back waste electrical and electronic equipment) | 02 |
Min./max. temperature conditions | -20 to 40 °C |
Socket designation | E27 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Nominal voltage | 230 V/AC |