LED lamp HQL, E27
LED light E27 ball, corn shaped Osram
BULB-LED-HQL-840-E26-A++-46W-6000LM
Art.-no. 9501007921
EAN 4058075127234
Register and access more than 75 000 products
- Low maintenance costs thanks to long lifetime
- Instant 100% light
- Suitable for applications such as street lighting, area lighting and park lighting
Datasheets(X)
Colour of light | Cold white (CW) |
Colour temperature | 4000 K |
Power rating | 46 W |
Luminous flux | 6000 lm |
Light-emission angle | 360 Degree |
Length | 195 mm |
Glass colour | Clear |
Energy efficiency class | A++ |
Life time of illuminant | 50000 h |
Dimmable | No |
Min. colour rendering index (CRI) | 80 |
Diameter | 80 mm |
WEEE (taking back waste electrical and electronic equipment) | 02 |
Min./max. temperature conditions | -20 to 50 °C |
Socket designation | E27 |
Min./max. nominal voltage | 220 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Nominal voltage | 230 V/AC |