Welcome to Würth Finland For trade customers only

LED marker light, 45° lamp arm, 12 V / 24 V

LED POSITION LAMP

Art.-no. 0812420350

EAN 4053479955056

-
LED marker light, 45° lamp arm, 12 V / 24 V

Art.-no. 0812420350

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Rubber arm, 45°, FF reflector, 3×1 LED, mounting distance 78 mm

  • Colour: White-red-amber

  • Cord length: 1750 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

12 / 24 V

Approval mark

ADR

Cable length

1.75 m

Length

147 mm

Hole distance

78 mm

Number of LEDs

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information