Welcome to Würth Finland For trade customers only

LED mini work light 9W

LED Work Light Optibeam Mini 6x1.5W
WRKLGHT-VEH-MINI-6LED-9W

Art.-no. 9501016604

EAN 4099618283109

-
LED mini work light 9W

Art.-no. 9501016604

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Due to its compact size, it is suitable for e.g. lighting outside the vehicle, and due to the very wide light pattern, it is also suitable for lighting various interior spaces, such as cargo spaces or cabins of heavy vehicles

Thanks to the outer dimensions of the light and the excellent light output and pattern, there are almost unlimited uses.



  • 6 x led, power consumption 0.48A @ 13.7V

  • Colour temperature 6,000 K

  • Width x height x depth 76.6 x 43.6 x 23.9 mm

  • Aluminium frame

  • Delivery includes: rod/plane/corner mounting rubbers

  • Operating temperature -40 – 80 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

590 lm

Min./max. nominal voltage

10 / 32 V

Number of LEDs

6 PCS

Material of headlight lens

Plastic

Cable length

1 m

Power rating

9 W

Width

76.6 mm

Height

43.6 mm

Depth

23.9 mm

Approval mark

ECE-R10

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

80 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information