LED pocket torch Suprabeam Q1
LED torch, Suprabeam Q1
TRCH-(SUPRABEAM Q1)-LED-2XAAA
Art.-no. 0827806110
EAN 4053479786650
Register and access more than 75 000 products
- Equipped with optical Hyperfocus system combined with the latest LED power chip technology
- With fastening clip for a technician's bag, the rotating focusing head shines the light beam in the right position - one-handed operation
- Housing: anodised, high-strength aluminium
- Switch: metal button with touch function on the back
- Two-stage brightness control
- Light beam: turn head to focus
- 2x Micro/AAA/LR03 batteries included in scope of delivery
2 Years Warranty
Datasheets(X)
Luminous flux | 160 lm |
Adjustable focus | Yes |
Lighting range | 70 m |
IP protection class | IP X4 |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 2 PCS |
Material of housing | Aluminium |