LED pocket torch Suprabeam Q1 mini
LED torch, Suprabeam Q1 mini
TRCH-Q1-MINI-LED-1XAAA
Art.-no. 0827806100
EAN 4053479786643
Register and access more than 75 000 products
- Equipped with an optical hyperfocus system and combined with the latest LED power chip technology
- The rotating focussing head guides the light beam to the required position – single-handed operation
- Housing: Anodised, high-strength aluminium
- Switch: Metal button with touch function on the back
- 2-setting light output control: High light output, 80 lumen, low light output, 20 lumen
- Light beam: Focussing achieved by rotating the head
- 1 x Micro/AAA/LR03 battery included in the scope of delivery
2 Years Warranty
Datasheets(X)
Ideal for a keyring, ensuring both safety and comfort.
Luminous flux | 120 lm |
Adjustable focus | Yes |
Lighting range | 60 m |
IP protection class | IP X4 |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | Aluminium |