LED pocket torch Suprabeam Q2
LED torch, Suprabeam Q2
TRCH-Q2-LED-1XAA
Register and access more than 75 000 products
- The beam angle can be changed quickly via the adjustable (single-handed) focus
- Housing: Anodised, high-strength aluminium
- Switch: Metal button with touch function on the back
- 2-setting light output control (high light output, 170 lumen, low light output, 30 lumen)
- Light beam: Focussing achieved by sliding the lamp head
- 1 x Mignon/AA/LR6 battery included in the scope of delivery
Datasheets(X)
Luminous flux | 200 lm |
Adjustable focus | Yes |
Lighting range | 195 m |
IP protection class | IP X4 |
Battery designation | Mignon AA; LR6 |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | Aluminium |