LED rear light, wireless
LED rear light, wireless
LGHT-REARLGHT-LED-WRLE-(12-24V)-110X103
Art.-no. 9501010508
EAN 4065746410281
Register and access more than 75 000 products
Wireless LED tail lights with rechargeable batteries.
Functions: park, brake, dynamic flash, licence plate light
Magnetic mounting
Operating range 30 m
Operating time 8 h
Charging time 2.5 h
Scope of delivery: 2x rear light, 7-pin plug transmitter, charging cable, 2x
microUSB to USB
IP65, 2.4GHZ, -40–65°C, dimensions of each light 103 x 110 x 65 mm
EU type-approval
Datasheets(X)
Number of chambers | 3 PCS |
Min./max. nominal voltage | 12 / 24 V |
Power rating | 4 W |
Width | 110 mm |
Height | 103 mm |
Depth | 65 mm |
IP protection class | IP 65 |