Welcome to Würth Finland For trade customers only

LED reversing/warning light BULLBOY

Led work/warning light BULLBOY
REVNGLGHT-BULLBOY-LED-L150-H53-DPTH56

Art.-no. 9501016888
EAN 6438255102622
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wide 60° light beam
  • 150  x  53  x  56mm

  • 350g

  • 9-32V

  • 1440 lm, measured 989 lm

  • 6000K

  • 18W

  • LEDs 6x3W

  • Oblong shape

  • Cable length 210mm, no plug

  • IP68

  • R23, R10 approved

  • Approved as a reversing light
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Form

0 - not applicable

Number of LEDs

6 PCS

Luminous flux

1440 lm

Cable length

210 cm

Min./max. nominal voltage

9 / 32 V

Power rating

18 W

Height

53 mm

Depth

56 mm

Approval mark

ECE-R10

IP protection class

IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information