Welcome to Würth Finland For trade customers only

LED rotating beacon for push-on pipe

LED rotating beacon for push-on pipe
BCN-ROT-LED-PIPSKTCONMNT-ORNG-10/30V

Art.-no. 0812420304

EAN 4053479127828

-
LED rotating beacon for push-on pipe

Art.-no. 0812420304

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Flat design
  • Design: 12 V/24 V

  • flexible pipe support mount for push-on pipe ISO 4148/4165

  • homologated – ECE R65 and ECE R10

  • made in Switzerland
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Diameter

128 mm

Height

166 mm

IP protection class

IP 65

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information