Welcome to Würth Finland For trade customers only

LED rotating beacon with screw attachment

LED rotating beacon with screw attachment
BCN-ROT-LED-3SCRON-ORNG-10/30V

Art.-no. 0812420301
EAN 4053479127804

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • For 12 and 24 Volt

  • ECE R65 and ECE R10 approved

  • Rotating LEDs

  • Made in Switzerland
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour

Orange

Diameter

144 mm

Height

120 mm

IP protection class

IP 65

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information