Welcome to Würth Finland For trade customers only

LED small dome lamp CLP 4,9W/827 E14

LED light E14 pear shaped, non-dimmable Osram
BULB-LED-E14-4,9W-470LM

Art.-no. 9501014569

EAN 4058075593268

-
LED small dome lamp CLP 4,9W/827 E14

Art.-no. 9501014569

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Osram Parathom Classic P 4,9W/2700K E14 LED small dome lamp
  • Luminous flux 470 lm (equivalent to a 40 W light bulb), opening angle 200 ° and colour rendering index over 80

  • Length 82 mm, diameter 45 mm

  • Instant 100% light, no warm-up time

  • Average service life 15,000 h
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour temperature

2700 K

Power rating

4.9 W

Luminous flux

470 lm

Length

82 mm

Life time of illuminant

15000 h

Diameter

45 mm

WEEE (taking back waste electrical and electronic equipment)

02

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information