Welcome to Würth Finland For trade customers only

LED work lamp, 360°

LED work lamp 24 watt 360 degree
LAMP-LED-360DGR-1SOCKET-24W-2450LM

Art.-no. 9501016975

EAN 6430054510981

-
LED work lamp, 360°

Art.-no. 9501016975

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Soft, pleasant and low-shadow light for effortless work.
  • Shock- and break-proof housing

  • Cable can be wound around the housing

  • No bulb replacement necessary

  • Reduced power requirements

  • No warm-up/pre-heating period
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Design

1 socket (max. 2 kW)

Luminous flux

2450 lm

Colour temperature

5000 K

IP protection class

IP 54

Cable type

H07RN-F3G1.5 mm²

Power-lead length

6 m

Protection class

Protection class I/protective grounding

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

24 W

Width x height x depth

210 x 220 x 210 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PROTBG-(F.LAMP-LED)-TRANSP

Splash-protection bag for LED work lamps
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information