Welcome to Würth Finland For trade customers only

LED work light Agriline, round 60 W

LED work light BULLBOY Agriline round
WRKLGHT-VEH-LED-BULLBOY-AGRI-RD-60W

Art.-no. 9501011256

EAN 4065746612630

-
LED work light Agriline, round 60 W

Art.-no. 9501011256

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Round 60 W Bullboy agriline Valtra work light
  • 60 W, 4x15 W LED

  • 5700 K, theoretical light output 5000 lm / actual light output 4338 lm

  • Power consumption 3.61 A – 13.7 V

  • CISPR25 CLASS 3, IP67

  • Integrated DT plug in the frame

  • A base that rotates 360 degrees

1 Year Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable as a general model for all sorts of work light installations.

  • Suitable to replace original work lights: Valtra A4, N4, T4 and S4.

Luminous flux

5000 lm

Min./max. nominal voltage

9 / 32 V

Number of LEDs

4 PCS

Nominal voltage

12 V

Material of headlight lens

Plastic

Power rating

60 W

Length

102 mm

Height

137 mm

Depth

104 mm

IP protection class

IP 67

Min. temperature conditions

-40 °C

Max. temperature conditions

80 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information