LED work light BULLBOY Agriline
LED work light BULLBOY Agriline
WRKLGHT-VEH-LED-(BULBOY-AGRILINE)-60W
Art.-no. 9501006847
EAN 4062856450022
Register and access more than 75 000 products
BULLBOY Agriline LED work light is a flexible range of powerful work lighting mounted on a 360 degree foot.
- Comfortable colour temperature of 5,000 K
- IP68
- Easy to install with 2-pin DT connector
Supplied in 4 different colours/sizes/outputs
- 60 W Black, square
- 60 W Military green, square
- 40 W Black, square
- 45 W Black, round
Datasheets(X)
Form | Square |
Luminous flux | 4500 lm |
Min./max. nominal voltage | 9 / 32 V/DC |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Power rating | 60 W |
Width | 100 mm |
Height | 92 mm |
Depth | 73 mm |
Approval mark | ECE-R10, CISPR 25 |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 80 °C |
Material of housing | Aluminium |