Welcome to Würth Finland For trade customers only

LED work light Bullpro 36 x 5 W

LED work light 36 x 5 W
WRKLGHT-VEH-LED-21600LM-(10-30V)-180W

Art.-no. 9501001735

EAN 4062856029389

-
LED work light Bullpro 36 x 5 W

Art.-no. 9501001735

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Sturdy 180 W work light with Osram P8 LEDs

Smart temperature control optimises the light output according to external conditions,


metallic grey special coating, integrated DT plugin.



  • Voltage 10–30 V

  • Power 180 W, Osram LED with heat control

  • 21,600 lm

  • 6,000 K

  • IP67

  • ECE R10

  • Aluminium frame

  • PC lens

  • DT connector

  • 175 x 135 x 91mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

21600 lm

Lamp type

LED

Min./max. nominal voltage

10 / 30 V

Number of LEDs

36 PCS

Material of headlight lens

Plastic

With handle

No

With switch

No

Cable connection

without cable

Power rating

180 W

Width

135 mm

Height

175 mm

Depth

90.4 mm

Approval mark

ADR, ECE-R10

IP protection class

IP 67

Min. temperature conditions

-40 °C

Max. temperature conditions

+85 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information