LED work light NORDIC Scorpius PRO 445
LED work light NORDIC Scorpius PRO 445
WRKLGHT-VEH-LED-NORDIC-SCORPIUS-PRO-445
Art.-no. 9501001704
EAN 4062856063758
Register and access more than 75 000 products
Nordic Lights Scorpius PRO 445 is a light made to last in tough conditions with a corrosion-resistant housing.
- Supplied with colour temperature of 5,000 K or 2,700 K
- Wide light pattern
- Output 50 W
- Integrated 2-pin Deutsch DT connector
- ADR approved
Datasheets(X)
Form | Square |
Lamp type | LED |
Min./max. nominal voltage | 12 / 24 V/DC |
Luminous flux | 7000 lm |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Width | 108 mm |
Height | 108 mm |
Depth | 87 mm |
Approval mark | ADR, CISPR 25 |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 85 °C |
Material of housing | Aluminium |