Welcome to Würth Finland For trade customers only

LED work light Optibeam SlimX

Work light LED OPTIBEAM SlimX
WRKLGHT-VEH-LED-OPTIBEAM-SLIMX-FLASH

Art.-no. 9501022194

EAN 6438255107696

-
LED work light Optibeam SlimX

Art.-no. 9501022194

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Optibeam SlimX is a powerful, low-profile work light with Xfrost coating that distributes the light evenly across the entire work area. Supplied with and without integrated warning light.

Optibeam SlimX is a powerful, low-profile work light with Xfrost coating that distributes the light evenly across the entire work area. Supplied with and without integrated warning light.



  • Comfortable colour temperature of 5,300 K

  • Low-profile bracket ensures that installation is very low and discreet

  • IP68

  • Supplied with 30 cm cable, without connector


Optibeam SlimX (without warning light)


  • 4,800 lumens

  • ECE R10, CISPR class 3


Optibeam SlimX Flash (with warning light)


  • 3,060 lumens

  • ECE R10, ECE R65, CISPR class 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

4800 lm

Min./max. nominal voltage

9 / 36 V/DC

Material of headlight lens

Plastic

Cable length

30 cm

Width

157 mm

Height

47 mm

Depth

68 mm

Approval mark

ECE-R10, ECE-R65

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

80 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information