Welcome to Würth Finland For trade customers only

LED work light panel 150 W

LED work light 30 x 5 W SAE
WRKLGHT-VEH-LED 150W

Art.-no. 9501016750
EAN 6438255013423

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wide light pattern, measured light output 14940 lm
  • Lamps 30 pcs x 5W Osram

  • Wide light pattern, measured efficiency 14940 lm

  • Connector, 2 pole DT, disturbance filter

  • Aluminium hull, ends and fixtures out of Zamac zinc compound, Lexan PC objective

  • Several fixture options

  • The pack contains 2 pairs of different side fixtures, 4 bottom fixtures, 2 pairs of pipe fixtures: diameter 25 mm (1") and diameter 38 mm (1-1/2"), and the required screws and supplies

  • Approvals RFI/EMC
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Form

Bar

Min./max. nominal voltage

9 / 36 V

Number of LEDs

30 PCS

Luminous flux

14940 lm

Material of headlight lens

Plastic

Cable connection

Deutsch DT

Power rating

150 W

Length

794 mm

Width

48.50 mm

Height

86 mm

Depth

86 mm

Approval mark

CE

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

80 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information