LED work light/warning light 30W Bullboy
Led work/warning light rectangle BULLBOY
WRKLGHT-VEH-LED-WARN-(BULLBOY-SLIM)-30W
Register and access more than 75 000 products
Thanks to its small size, the light is easy to install inconspicuously and fits even in tight spaces. The frameless lens prevents snow, ice and dirt from being deposited on the light.
- 157 x 44 x 60 mm
- 1 kg
- 10-30V
- 2880 lm, (measured 1490 lm)
- 5500K
- 30W
- 6 x 5W Osram LEDs
- Oblong shape
- Cord 400mm, open cable ends, no plug
- IP rating: IP67, IP69K
- R10, R65, R23 approved
- Also suitable as reversing light - warning light, orange (amber): 21 x 1W LEDs
Datasheets(X)
Min./max. nominal voltage | 10 / 30 V |
Number of LEDs | 6 PCS |
Luminous flux | 2880 lm |
Material of headlight lens | Plastic |
Width | 157 mm |
Height | 43.7 mm |
Depth | 60 mm |
Approval mark | ECE-R10 |
IP protection class | IP 69K |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 60 °C |
Material of housing | Aluminium |