LED work light / warning light 90 W
LED work light / warning light BULLBOY
WRKLGHT-VEH-WARNLGHT-BULLBOY-LED-90W
Register and access more than 75 000 products
- 16x5W Osram S8 50-90W
- 5000K
- Lumens 6920, measured 3750 lm
- 12V: 7.56A, 24V: 3.78A
- IP67
- Cable 45cm+15cm
- Pre-pressed pins on the cable ends
- 3-pin DT connector
- Black/ white + work light/ green + warning flash
- Wide pattern
Datasheets(X)
Min./max. nominal voltage | 10 / 30 V |
Number of LEDs | 16 PCS |
Nominal voltage | 12 V |
Luminous flux | 3750 lm |
Material of headlight lens | Plastic |
Cable connection | Deutsch DT |
Width | 112 mm |
Height | 112 mm |
Depth | 55 mm |
Approval mark | ECE-R65 |
IP protection class | IP 67 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 60 °C |
Material of housing | Aluminium |