Welcome to Würth Finland For trade customers only

LED working lamp 34 W Basic

LED work lamp 34 W Basic
LAMP-LED-1SOCKET-34W-(PLG-EU)

Art.-no. 0981180320

EAN 4056807797892

-
LED working lamp 34 W Basic

Art.-no. 0981180320

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

LED work lamp with shock and break-proof 2-component housing
  • LED panel with highly efficient SMD LEDs

  • Lamp does not need to be replaced

  • Low power consumption

  • No warm-up or pre-heating time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Design

1 socket (max. 3 kW)

Luminous flux

2700 lm

Lamp luminous flux

2700 lm

Colour temperature

5000 K

IP protection class

IP 54

Impact resistance

IK08

Cable type

H07RN-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

34 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information