Welcome to Würth Finland For trade customers only

LESSMANN wire hand brush, cast steel wire, six rows

HNDBRSH-WER-6ROW-56725560

Art.-no. 1970935421

-
LESSMANN wire hand brush, cast steel wire, six rows

Art.-no. 1970935421

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cleaning cast iron pieces, files and for brushing a wide array of parts and surfaces.

Execution

  • Body made of certified beech wood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

LESSMANN

EAN

4017359013304

Manufacturer Part Number

100061

Material of wire

Steel

Number of rows

6 PCS

Length of bristles

25 mm

Wire diameter

0.3 mm

Width

45 mm

Length

290 mm

Harmonized System Code

96039099

Gross Weight

0.138 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information