Welcome to Würth Finland For trade customers only

LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case

Multi-purpose anchor SHARK TWIST LE Sysko
DWL-SYSKO-(SHARK TWIST)-LE80-700PCS

Art.-no. 5964590688

EAN 4099618586453

-
LIMITED EDITION SHARK TWIST and ASSY D anchor and screw assortment 700 pcs, in white system case

Art.-no. 5964590688

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Comprehensive assortment with the SHARK TWIST anchor and matching ASSY D screws for anchors, dia. 6 x 36 mm and dia. 8 x 46 mm
  • Includes high-quality white system case 4.4.1 with removable system boxes

  • SHARK TWIST 2C multi-purpose anchor, one anchor, eight knots

  • The anchors are ideal for use with the ASSY D screw for anchors


Quick, flexible installation


  • Easy: Can be installed flush using just one finger without the need for a hammer

  • Fast: Very easy insertion of the screw

  • Versatile: For wood threads and metric threads

  • Flexible: Each anchor size can be combined with several screw diameters


High level of safety


  • Innovative: Eight knots with extremely large contact surface

  • Tested: Tested, high load values

  • Optimised: Low installation torque and high overtorque

  • No rotation of the anchor in the drill hole

  • Certified: ETA certification for solid and perforated construction materials


Due to the special plastic composition of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations, as well as metric screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal plastic fixing


  • Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard

  • Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors

  • For attaching components in conjunction with a wood or chipboard screw

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Number of pieces in assortment/set

700 PCS

including:
100 x

SCR-CS-WO-RW20-(A2K)-5X50/43

Description: Without drill tip, for use with plastic anchors
Quantity: 100 x
80 x

SCR-CS-WO-RW20-(A2K)-5X60/53

Description: Without drill tip, for use with plastic anchors
Quantity: 80 x
70 x

SCR-CS-WO-RW30-(A2K)-6X60/52

Description: Without drill tip, for use with plastic anchors
Quantity: 70 x
100 x

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Description: Without drill tip, for use with plastic anchors
Quantity: 100 x
2 x

SYSBOX-2.4.1.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
4 x

PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W110

Description: For customising the division in system boxes
Quantity: 4 x
200 x

DWL-PLA-SHARK-TWIST-6X36

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 200 x
150 x

DWL-PLA-SHARK-TWIST-8X46

Description: The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Quantity: 150 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information