LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case
Blind rivet stand. dome hd alu/steel zp. LE Sysko
RIV-SYSKO-DOME-ALU/ST(0,5-12,5)-504PCS
Art.-no. 5964093601
EAN 4099618581953
Register and access more than 75 000 products
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching drill bits and blind rivet tool
- The assortment covers the entire clamping range from 1.5 mm to 12 mm
- Information on the clamping range of the associated rivet can be found on the cover of the system case
Advantages of the blind rivet connection:
- Sleeve: aluminium, mandrel: zinc plated steel, blue passivated (A2K)
- High-quality rivet connection
- Clean, secure closure
- Reliable rivet mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-tensile rivet connections; impact-resistant and impermeable to spray water
- No kinking of rivet body with small nominal clamping range
Datasheets(X)
Number of pieces in assortment/set | 504 PCS |
Material of sleeve | Aluminium |
Surface of the sleeve | Plain |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
System dimensions | 4.4.1 |
RoHS-compliant | Yes |
DRL-TWST-MET-DIN1897-HSS-D3,1
DRL-TWST-MET-DIN1897-HSS-D4,1
DRL-TWST-MET-DIN1897-HSS-D4,9
RIV-MHD-ALU/ST-(-/A2K)-(1,5-3,5)-3X6
RIV-MHD-ALU/ST-(-/A2K)-(5,0-6,5)-4X10
RIV-MHD-ALU/ST-(-/A2K)-(6,5-8,5)-4X12
RIV-MHD-ALU/ST-(-/A2K)-(8,5-12,5)-4X16
RIV-MHD-ALU/ST-(-/A2K)-(0,5-3,0)-4X6
RIV-MHD-ALU/ST-(-/A2K)-(3,0-5,0)-4X8
RIV-MHD-ALU/ST-(-/A2K)-(4,5-6,0)-4,8X10
RIV-MHD-ALU/ST-(-/A2K)-(6,0-12,0)-4,8X16
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units