LONGLIFE pressure sprayer bottle for aggressive solvent mixtures
PMPSPRBTL-AGNT-LONGLIFE-1LTR
Art.-no. 0891503000
EAN 4068362463167
Register and access more than 75 000 products
- Resistant to a wide range of special fluids
- Consistently safe and uniform spraying even with aggressive media
- The extended operational readiness and significantly lower replacement requirements reduce downtime, reduce costs and conserve resources
- High-quality equipment in an elegant black design
- High-performance plastic designed for high chemical resistance and a long service life
- Robust, slip-resistant container with ergonomic recessed handles
- High-quality special seals on the inside for maximum leak tightness
- Long nozzle spray head ensures a safe distance from the spray mist
- Continuously adjustable control nozzle: from targeted full jet to a fine spray mist
- Automatic safety valve (internally installed), prevents overpressure from 3 to 4 bar
- Continuous spray button for effortless, fatigue-free work
- Ergonomic handgrip for secure hold and easy handling
Datasheets(X)
Resistant not only to pure solvents, but also to solvent mixtures containing alcohol and acetate
- High-percentage solvent mixtures of acetates, ketones (e.g. acetone), xylene, toluene, various alcohols and other partially aggressive chemical ingredients
- The most commonly used acetates, butyl acetate and ethyl acetate, in unprecedented higher concentrations
- Higher concentrations of glycol ether and cyclohexane
- Special naphtha-containing (crude-oil-based), mineral-oil-containing and petroleum-based solvent mixtures
Product examples
- Brake cleaner with acetone
- Safety and cold cleaners
- Engine, machine and parts cleaner (PLUS power cleaner for assembly)
- Quick degreaser
- Silicone, paint and adhesive remover
- Nitro and wash thinners
- Corrosion protection and rust converter
- Tar remover
- Vinyl care
- Tyre shine
- Type 20 cleaner
Material | Plastics - Polyamide PA |
Colour | Black |
Diameter | 102.8 mm |
Height | 279 mm |
Suitable for active ingredient | Assembly power cleaner PLUS, 0 - not applicable, Assembly cleaner 1A, Brake cleaner |
Contents | 1 l |
| Resistance list | ||||||
| Maximum concentration | Solvent resistant and 360° (GREY) | Solvent resistant LONGLIFE (BLACK) | Acid resistant (RED) | Alkaline resistant (BLUE) | ||
| PA FKM | PA SPECIAL | PP FKM | PP EPDM | |||
| Pressure sprayer bottles | 0891 503 001 0891 503 360 | 0891 503 000 | 0891 503 030 | 0891 503 031 | ||
| ALIPHATIC HYDROCARBONS | Propane (liquid) | 100 % | x | x | - | - |
| Naphtha | 100 % | x | x | - | - | |
| Isooctane | 100 % | x | x | - | - | |
| n-decane | 100 % | x | x | - | - | |
| n-hexane | 100 % | x | x | - | - | |
| n-heptane | 100 % | x | x | - | - | |
| n-pentane | 100 % | x | x | - | - | |
| Petroleum | 100 % | x | x | - | - | |
| AROMATIC HYDROCARBONS | Limonene | 100 % | x | x | - | - |
| Cyclohexane | 100 % | x | x | - | - | |
| Benzene | 100 % | - | x | - | - | |
| Toluene | 40 % | x | x | - | - | |
| Naphthalene | 100 % | x | x | - | - | |
| Xylene | 100 % | x | x | - | - | |
| CRUDE OILS AND DERIVATIVES | Mineral oil | 100 % | x | x | - | - |
| Diesel | 100 % | x | x | - | - | |
| Petrol | 100 % | x | x | - | - | |
| Kerosene | 100 % | x | x | - | - | |
| White spirit | 100 % | x | x | - | - | |
| ACIDS | Phthalic acid | 100 % | - | - | - | x |
| Citric acid | 10 % | - | - | x | x | |
| Citric acid | 30 % | - | - | x | x | |
| Phosphoric acid | 30 % | - | - | x | x | |
| Nitric acid | 10 % | - | - | x | - | |
| Sulphuric acid | 10 % | - | - | x | - | |
| Sulphuric acid | 94 % | - | - | - | - | |
| Acetic acid | 5 % | - | - | - | x | |
| Silicic acid | 100 % | - | - | x | x | |
| Pelargonic acid (substitute active ingredient glyphosate) | 18 % | - | - | x | - | |
| Oxalic acid | 100 % | - | - | x | x | |
| Methanoic acid | 75 % | - | - | - | x | |
| ALCOHOLS | Butanol | 100 % | - | - | x | - |
| Propanol | 100 % | - | - | x | - | |
| Amyl alcohol | 100 % | x | x | x | - | |
| Ethanol | 100 % | - | - | x | x | |
| Isopropanol | 100 % | x | x | x | x | |
| Methanol | 100 % | - | - | - | x | |
| ALKALINES AND KETONES | Acetone | 100 % | - | x | - | - |
| Sodium hydroxide (caustic soda) | 50 % | - | - | - | x | |
| Ammonia | 10 % | - | - | - | x | |
| Calcium hydroxide | 100 % | x | x | x | x | |
| Rim cleaner, extremely alkaline | 10 % | - | - | - | x | |
| Potassium hydroxide (caustic potash) | 30 % | - | - | - | x | |
| x optimal - not recommended | ||||||
| Resistance list for special products | |||||
| Maximum concentration | Solvent resistant and 360° (GREY) | Solvent resistant LONGLIFE (BLACK) | Acid resistant (RED) | Alkaline resistant (BLUE) | |
| PA FKM | PA SPECIAL | PP FKM | PP EPDM | ||
| Pressure sprayer bottles | 0891 503 001 0891 503 360 | 0891 503 000 | 0891 503 030 | 0891 503 031 | |
| Hydrochloric acid | up to 30 % | - | - | - | - |
| Hydrofluoric acid | up to 5 % | - | - | - | - |
| Hydrocarbon-based mixtures containing solvents, which may be composed of ketones, xylene, toluene and various alcohols | - | x | - | - | |
| Hydrocarbon-based mixtures containing solvents, which may be composed of several different acetates and/or ethers | - | x | - | - | |
| Hydrocarbon-based mixtures containing solvents with a proportion of butyl acetate | - | x | - | - | |
| Hydrocarbon-based mixtures containing solvents with a proportion of ethyl acetate | - | x | - | - | |
| Hydrocarbon-based mixtures containing solvents with a proportion of glycol ethers (e.g. 1-methoxy-2-propanol) | - | x | - | - | |
| Turpentine oils | x | x | - | - | |
| Special solvent mixtures containing naphtha | - | x | - | - | |
| Special solvent mixtures containing mineral oils | - | x | - | - | |
| Special petroleum-based solvent mixtures | - | x | - | - | |
| Pure acetone | - | x | - | - | |
| Pure methyl ethyl ketone | - | x | - | - | |
| Pure alcohols | - | x | - | - | |