Ladder clamping system
Ladder clamp system
LDRCLMPSYS-ROOFFXNG-PAIR-RHSC01
ORSYMOBIL
Register and access more than 75 000 products
- Suitable for up to 4 nested ladder sections
- 20 g crash-tested (ECE 17.07)
- Tested service life of more than 10,000 cycles (UKAS ISO 17025)
- Material: plastic, holding loop made of stainless steel provides certified corrosion protection
- Max. crossbeam width: 55 mm
- Scope of delivery: 1 pair
No keyed-alike locks
Datasheets(X)
Type description | RHSC01 |
Width | 50 mm |
Height | 410 mm |
Length | 455 mm |
Product weight (per item) | 2.500 kg |
Colour | Black, Red |
Material | Stainless steel / plastic |