Lamella flap disc 125 mm Net
Lamella flap disc mesh structure
FLPDISC-MSHSTRUC-ALU-NET-SR-G60-D125MM
Art.-no. 0578820326
EAN 4065746587006
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Würth NET lamella flap disc have reinforced net lamels which speed up the sanding process and stop clogging and overheating
No clogging means a smooth sanding result and a long service life.
Technical specifications
Technical specifications
- Diameter 125 mm
- Hole 22 mm
- Grits P40 and P60
- Bended model
- Aluminium oxide abrasive grain
- Backing material fibreglass
- Rotation speed max 12,000 /min
- Package size 10 units
NoticeThe net structure is not suitable for sanding edges and sharp corners.
Product information
Datasheets(X)
Application area
- Excellent for sanding aluminium, old layers of paint and rust off of metal surfaces, wood, and composites
- Particularly for soft materials which clog traditional lamella flap disc
Diameter (Ø) | 125 mm |
Bore hole | 22 mm |
Grid size | P60 |
Design | Domed |
Material of carrier disc | Fibre glass |
Max. rotation speed | 12000 rpm |
Material of abrasive medium | Aluminium oxide |