Lashing chain, black chain
Lashing chain with hooks
LASHCHN 10MM/5 M 9.0/12.6 BLACK CHN
Register and access more than 75 000 products
For securing loads in carriages, ships etc.
- Class 8 chain with short chain links and with clevis sling hooks
- Length 5 m
- Nominal strength 9000 kg
- Lashing capacity (LC) 6300 kg
- Breaking strength 12,600 kg
- Weight 12.7 kg
Datasheets(X)
Recommended tensile load | 6300 daN |
Effective length | 5 m |
Product weight (per item) | 12700 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!