Welcome to Würth Finland For trade customers only

Layer thickness measuring instrument, combination

Layer thickness measuring unit Combi
MSREINSTR-COAT-(STEEL-ALU)

Art.-no. 071553 790
EAN 4038898521822
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fully electronic layer thickness measuring instrument for determining coatings (e.g. paintwork, corrosion protection layer thicknesses)
  • One-hand operation with multi-function key

  • Automatic substrate switchover

Reliable, fast measurements with no calibration


  • Manual substrate switchover by user also possible

  • High measuring accuracy over entire measuring range

  • Broad range of applications thanks to dual probe (steel, iron and non-ferrous metals such as aluminium, zinc, copper and brass)

  • Compact design with integrated sensor

  • Long-term use with gentle measurement thanks to polished ruby measuring heads

  • Innovative technology: Hall sensors and eddy current technology

  • Acoustic signal on start of measurement

  • Automatic switch-on/switch-off

  • Graphic LCD display with backlight indicates measured value, battery state, measuring unit and operating mode

  • Measurement display approx. 15 seconds


Measuring range (FE/N Fe)


0–3000 μm (μm/mils switching)



Measuring time increment


Individual measurement: 600 ms



Measurement display


From 0.0–999 in µm, from 1000 µm in mm



Smallest measuring surface


10 x 10 mm



Smallest curvature radius


  • Convex: 5 mm

  • Concave: 25 mm


Smallest thickness of base material


  • Fe: 0.2 mm

  • N Fe: 0.05 mm
Notice

Measurements on plastics are not possible

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

On steel and iron (ferromagnetic metals) and non-magnetic metals, e.g. aluminium, zinc, copper or brass

Display

LCD

Measuring accuracy in %

3 %

Error of measurement for length (+/-)

+/- 2 µm

Min./max. temperature conditions

0 to 50 °C

Min. temperature conditions

0 °C

Max. temperature conditions

50 °C

Length

100 mm

Width

60 mm

including:
2 x

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Description: Battery power for energy-intensive applications
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information