Welcome to Würth Finland For trade customers only

Lead hammer

Lead hammers, barrel-shaped/rounded head
LEAD HAMMER 1,6 KG

Art.-no. 0715732095
EAN 4056807031774

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rounded head. Fibreglass shaft, parallel fibres extend along the entire shaft length. Grip handle.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Product weight (per item)

1600 g

Material

Lead

Length

310 mm

Material of long handle

Fibre glass

Hammer weight

1600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information