Led work light BULLPRO SPECTRUM 12 slim
Led work light BULLPRO SPECTRUM 12 rectangle
WRKLGHT-VEH-LED-(SPECTRUM 12 SLIM)
Register and access more than 75 000 products
Despite its small size, the work light provides a strong amount of light. The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.
- 157 x 39 x 50 mm
- 400g
- 9-32V
- 2500 lm, measured 1430 lm
- 5000 K
- 6 x Osram led, power consumption 0.89A @ 13.7V
- Oblong shape
- Connector 2-pole, 45 cm cable with open ends
- IP69K
- ECE R10,R23, R10 approved
- Reverse light-approved
Datasheets(X)
Min./max. nominal voltage | 9 / 32 V |
Number of LEDs | 6 PCS |
Luminous flux | 2500 lm |
Material of headlight lens | Plastic |
Width | 157 mm |
Height | 39 mm |
Depth | 50 mm |
Approval mark | ECE-R10 |
IP protection class | IP 69K |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 65 °C |
Material of housing | Aluminium |