Led work light BULLPRO SPECTRUM 24 oval
Led work light BULLPRO SPECTRUM 24 oval
WRKLGHT-VEH-LED-(SPECTRUM 24 ELLIPSE)
Register and access more than 75 000 products
Despite its small size, the work light provides a strong amount of light. The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.
- 75 x 68 x 41 mm
- 460 g
- 9-32V
- 3600 lm, measured 2650 lm
- 5000 K
- Oval shape
- 2-pole DT plug downwards, including counter piece
- 6 x Osram led, power consumption 1.67A @ 13.7V
- IP68
- ECE-R10, R23, R10 approved
- Reverse light-approved
Datasheets(X)
Form | Oval |
Min./max. nominal voltage | 9 / 32 V |
Number of LEDs | 16 PCS |
Luminous flux | 3600 lm |
Material of headlight lens | Plastic |
Width | 75 mm |
Height | 68 mm |
Depth | 41 mm |
Approval mark | ECE-R10 |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 65 °C |
Material of housing | Aluminium |