Welcome to Würth Finland For trade customers only

Led work light BULLPRO SPECTRUM 24 square

LED work light BULLPRO SPECTRUM 24 square
WRKLGHT-VEH-LED-(SPECTRUM 24 SQUARE)

Art.-no. 9501016867

EAN 6438255002311

-
Led work light BULLPRO SPECTRUM 24 square

Art.-no. 9501016867

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Maximum light output in a compact package with a soft, flat and wide light beam

The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.



  • 70  x  70  x  41 mm

  • 460g

  • 3600 lm, measured 2750 lm

  • 5000 K

  • Square shape

  • 2-pole integrated DT plug downwards, counter piece included in the package

  • 16 x Osram led, power consumption 1.73A @ 13.7V

  • IP68

  • ECE-R10, R23, R10 approved

  • Reverse light-approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Square-cut

Luminous flux

3600 lm

Min./max. nominal voltage

9 / 32 V

Number of LEDs

16 PCS

Material of headlight lens

Plastic

Width

70 mm

Height

70 mm

Depth

41 mm

Approval mark

ECE-R10

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

65 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information