Licence plate lamp LED 12–24 V
LED licence plate light 12/24 V
LED LIGHT REGISTER 12/24V
Art.-no.
0812420330
EAN 4053479955018
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
EU type-approval
Cable 0.4 m
Screw span 72 mm
Dimensions 99 x 57 x 54 mm
Cable 0.4 m
Screw span 72 mm
Dimensions 99 x 57 x 54 mm
Product information
Datasheets(X)
Power rating | 1 W |
Width | 99 mm |
Height | 57 mm |
Depth | 54 mm |